Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02401011
Mfr # 02401011
Zoro # G700490429
Free Shipping & Returns
$179.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 3 in-3.49 in
- Breaking Strength 12,000 lbs
- Application Double Eye
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02401011
- Zoro # G700490429
- UPC # 783585309095
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 3 in-3.49 in |
Cable Size | 3.00-3.49 (7.62-8.86) |
Cable Diameter Range | 3 in-3.49 in |
Details
Material | Stainless Steel |
Breaking Strength | 12,000 lbs |
Application | Double Eye |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Style | Closed Mesh, Single Weave |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
Type | Double Eye |
Series | Standard Duty |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 12,000 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Double Eye, Support Grip, 3.0-3.5",Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- SQUARE D Lc Screws, PK6 (S106)
- EATON Circuit Breaker Enclosure, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 15A, 600V AC, Non-Indicating (KLDR015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- Hubbell Wiring Device-Kellems Cable Support Grips