Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02401010
Mfr # 02401010
Zoro # G000490310
Free Shipping & Returns
$141.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 2.5 in-2.99 in
- Breaking Strength 8,940 lbs
- UPC 783585000000
- Style Closed Mesh, Single Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02401010
- Zoro # G000490310
- UPC # 783585309071
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2.5 in-2.99 in |
Cable Size | 2.50-2.99 (6.35-7.59) |
Cable Diameter Range | 2.5 in-2.99 in |
Details
Material | Stainless Steel |
Breaking Strength | 8,940 lbs |
UPC | 783585000000 |
Style | Closed Mesh, Single Weave |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Construction | Woven |
Series | Standard Duty |
Application | Double Eye |
Type | Double Eye |
Carton Quantity | 10 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 8,940 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Double Eye,Support Grip, 2.5-3.0", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSD Box, 2 Gang, Malleable Iron (FSD-2-75)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- ANCOR Ancor 309000 Heat Shrink Butt Connector (309000)
- MERSEN Fuse, GDL Series, Time Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL5)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- Hubbell Wiring Device-Kellems Cable Support Grips