Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02401006
Mfr # 02401006
Zoro # G600490345
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.25 in-1.49 in
- Breaking Strength 4,490 lbs
- UPC 783585000000
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02401006
- Zoro # G600490345
- UPC # 783585309033
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in-1.49 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Material | Stainless Steel |
Breaking Strength | 4,490 lbs |
UPC | 783585000000 |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Type | Double Eye |
Style | Closed Mesh, Single Weave |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
Carton Quantity | 10 |
Application | Double Eye |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 4,490 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Double Eye,Support Grip, 1.2-1.5", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: Yes (6EAX5)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Gray (CC-SC-4-30-GY)
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter (ZBZ41)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- Hubbell Wiring Device-Kellems Cord Grips