Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02401005
Mfr # 02401005
Zoro # G600490444
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1 in-1.24 in
- Breaking Strength 2,670 lbs
- UPC 783585000000
- Type Double Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02401005
- Zoro # G600490444
- UPC # 783585309026
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in-1.24 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Material | Stainless Steel |
Breaking Strength | 2,670 lbs |
UPC | 783585000000 |
Type | Double Eye |
Carton Quantity | 10 |
Series | Standard Duty |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Brand | Hubbell Wiring Device-Kellems |
Style | Closed Mesh, Single Weave |
Application | Double Eye |
Construction | Woven |
Approx Breaking Strength | 2,670 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Double Eye,Support Grip, 1.0-1.2", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 22 mm, Black (XB4AS2)
- RACO Compr Connector, Rgd/Imc, 1", Insul, Stl (3804RAC)
- AC WORKS NEMA L7-20R 20A 277V 3-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL720R)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- Hubbell Wiring Device-Kellems Cable Support Grips