Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02401001
Mfr # 02401001
Zoro # G100490418
$49.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.5 in-0.62 in
- Breaking Strength 1,370 lbs
- Type Double Eye
- Style Closed Mesh, Single Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02401001
- Zoro # G100490418
- UPC # 783585340371
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.5 in-0.62 in |
Cable Size | .50-.62 (1.27-1.57) |
Cable Diameter Range | 0.5 in-0.62 in |
Details
Material | Stainless Steel |
Breaking Strength | 1,370 lbs |
Type | Double Eye |
Style | Closed Mesh, Single Weave |
Construction | Woven |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
Application | Double Eye |
Series | Standard Duty |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Carton Quantity | 10 |
Approx Breaking Strength | 1,370 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Double Eye,Support Grip, .50-.62", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 45-Degree (F88G45E)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- Hubbell Wiring Device-Kellems Cable Support Grips