Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 022291022
Mfr # 022291022
Zoro # G300702205
product price: $51.03
/ea
$51.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter Range 0.69 in-0.88 in
- Application Single Eye
- Type Single Eye
- Approx Breaking Strength 800 lbs
- Series Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 022291022
- Zoro # G300702205
- UPC # 783585332710
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Diameter Range | 0.69 in-0.88 in |
Cable Size | .69"-.88" (1.75-2.24) |
Details
Application | Single Eye |
Type | Single Eye |
Approx Breaking Strength | 800 lbs |
Series | Fiber Optic |
Style | Split Mesh, Rod Closing, Single Weave |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Construction | Woven |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Fiber OpticGrips, Single Eye Support Grip,.69"-.88", Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ001)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F43220)
- 3M 8 AWG Nylon Ring Terminal 5/16" Stud PK200 (MN8-516RK)
- LVGP Transformer 5KVA 240x480 to 120/240 (G005K1KF7A03)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- Hubbell Wiring Device-Kellems Cord Grips