Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 022291021
Mfr # 022291021
Zoro # G200702091
product price: $50.51
/ea
$50.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Industry Standard(s) CSA Certified
- Series Fiber Optic
- Construction Woven
- Application Single Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 022291021
- Zoro # G200702091
- UPC # 783585332703
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | .56"-.71" (1.42-1.80) |
Cable Diameter Range | 0.56 in-0.71 in |
Details
Material | Bronze, Tin Coated |
Industry Standard(s) | CSA Certified |
Series | Fiber Optic |
Construction | Woven |
Application | Single Eye |
Type | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 600 lbs |
Style | Split Mesh, Rod Closing, Single Weave |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Fiber OpticGrips, Single Eye Support Grip,.56"-.71", Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS St7800A1054 60 Second Purge (ST7800A105)
- SUPERIOR ELECTRIC Twist Lock Flange Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGF039F)
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- LEGRAND Device Box, 2 Gang, Steel (V2448-2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- Hubbell Wiring Device-Kellems Cord Grips