Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 022291019
Mfr # 022291019
Zoro # G700702218
$40.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Application Single Eye
- Type Single Eye
- Material - Mounting Hardware Screw Hook or Beam Clamp
- Cable Diameter Range 0.37 in-0.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 022291019
- Zoro # G700702218
- UPC # 783585332680
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Diameter Range | 0.37 in-0.48 in |
Cable Size | .37"-.48" (.94-1.22) |
Details
Material | Bronze, Tin Coated |
Application | Single Eye |
Type | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 300 lbs |
Construction | Woven |
Series | Fiber Optic |
Style | Split Mesh, Rod Closing, Single Weave |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Fiber OpticGrips, Single Eye Support Grip,.37"-.48", Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- KILLARK Conduit Body, 12.0 cu. in Capacity, X Body (OX-3)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Operating Functions: 7 (1EGD1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- Hubbell Wiring Device-Kellems Cord Grips