Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 022291018
Mfr # 022291018
Zoro # G700702263
product price: $37.12
/ea
$37.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Style Split Mesh, Rod Closing, Single Weave
- Construction Woven
- Type Single Eye
- Industry Standard(s) CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 022291018
- Zoro # G700702263
- UPC # 783585332673
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Diameter Range | 0.3 in-0.39 in |
Cable Size | .30"-.39" (.76-.99) |
Details
Material | Bronze, Tin Coated |
Style | Split Mesh, Rod Closing, Single Weave |
Construction | Woven |
Type | Single Eye |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Application | Single Eye |
Series | Fiber Optic |
Approx Breaking Strength | 300 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Fiber OpticGrips, Single Eye Support Grip,.30"-.39", Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' No Thread Coupling (NTC300)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- Hubbell Wiring Device-Kellems Cable Support Grips