Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 022291016
Mfr # 022291016
Zoro # G100702238
$36.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Size .18"-.25" (.46-.63)
- Series Fiber Optic
- Industry Standard(s) CSA Certified
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 022291016
- Zoro # G100702238
- UPC # 783585332659
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | .18"-.25" (.46-.63) |
Cable Diameter Range | 0.18 in-0.25 in |
Details
Material | Bronze, Tin Coated |
Series | Fiber Optic |
Industry Standard(s) | CSA Certified |
Construction | Woven |
Type | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Style | Split Mesh, Rod Closing, Single Weave |
Approx Breaking Strength | 300 lbs |
Application | Single Eye |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Fiber OpticGrips, Single Eye Support Grip,.18"-.25", Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DGF340C)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- SOUTHWIRE Fixture Wire, TFN, 18 AWG, 500 ft, Black, Nylon Jacket, Vinyl Insulation (26977906)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSC1A)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- Hubbell Wiring Device-Kellems Cable Support Grips