Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 022291005
Mfr # 022291005
Zoro # G700702195
product price: $37.18
/ea
$37.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Approx Breaking Strength 600 lbs
- Type Single Eye
- Cable Diameter Range 0.56 in-0.71 in
- Application Single Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 022291005
- Zoro # G700702195
- UPC # 783585332567
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Diameter Range | 0.56 in-0.71 in |
Cable Size | .56"-.71" (1.42-1.80) |
Details
Material | Bronze, Tin Coated |
Approx Breaking Strength | 600 lbs |
Type | Single Eye |
Application | Single Eye |
Construction | Woven |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Series | Fiber Optic |
Style | Closed Mesh, Single Weave |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Fiber OpticGrips, Single Eye Support Grip,.56"-.71", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- POWER FIRST Surge Protector Outlet Strip, White (52NY42)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, Not Applicable, Red (9001K2L35LRR)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- Hubbell Wiring Device-Kellems Cable Support Grips