Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 022291004
Mfr # 022291004
Zoro # G300702038
product price: $28.80
/ea
$28.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Approx Breaking Strength 400 lbs
- Series Fiber Optic
- Industry Standard(s) CSA Certified
- Cable Size .56"-.58" (1.17-1.47)
- Type Single Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 022291004
- Zoro # G300702038
- UPC # 783585332550
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | .56"-.58" (1.17-1.47) |
Cable Diameter Range | 0.46 in-0.58 in |
Details
Approx Breaking Strength | 400 lbs |
Series | Fiber Optic |
Industry Standard(s) | CSA Certified |
Type | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Application | Single Eye |
Style | Closed Mesh, Single Weave |
Construction | Woven |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Fiber OpticGrips, Single Eye Support Grip,.46"-.58", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-4-R)
- BLACKBURN Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (ADR6)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- SANITUBE Long Weld Clamp Ferrule, 6" T304 (14AM74-600)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- Hubbell Wiring Device-Kellems Cable Support Grips