Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 022291002
Mfr # 022291002
Zoro # G700701907
$27.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Material - Mounting Hardware Screw Hook or Beam Clamp
- Cable Size .30"-.39" (.76-.99)
- Construction Woven
- Industry Standard(s) CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 022291002
- Zoro # G700701907
- UPC # 783585332536
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | .30"-.39" (.76-.99) |
Cable Diameter Range | 0.3 in-0.39 in |
Details
Material | Bronze, Tin Coated |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Construction | Woven |
Industry Standard(s) | CSA Certified |
Type | Single Eye |
Style | Closed Mesh, Single Weave |
Series | Fiber Optic |
Application | Single Eye |
Approx Breaking Strength | 300 lbs |
Description
Hubbell Wiring Device Kellems, Fiber Optic Grips, Single Eye SupportGrip, .30"-.39", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6-A)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/8" Inside Diameter - 4' Long Stick - Clear (HS376-CL)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (9547)
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- Hubbell Wiring Device-Kellems Cable Support Grips