Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 022291001
Mfr # 022291001
Zoro # G800702064
product price: $25.87
/ea
$25.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Construction Woven
- Approx Breaking Strength 300 lbs
- Industry Standard(s) CSA Certified
- Style Closed Mesh, Single Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 022291001
- Zoro # G800702064
- UPC # 783585332529
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Diameter Range | 0.23 in-0.32 in |
Cable Size | .23"-.32" (.58-.81) |
Details
Material | Bronze, Tin Coated |
Construction | Woven |
Approx Breaking Strength | 300 lbs |
Industry Standard(s) | CSA Certified |
Style | Closed Mesh, Single Weave |
Series | Fiber Optic |
Type | Single Eye |
Application | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Fiber Optic Grips, Single Eye SupportGrip, .23"-.32", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITIE Cable Tie, Low Profile, 8", 50 lb., Bk, PK100 (CTCH8-60100UVB)
- IFM Inductive Proximity Sensor, 46 mm L (IGT203)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (HBL1201PL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- Hubbell Wiring Device-Kellems Cord Grips