Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 022291000
Mfr # 022291000
Zoro # G500701930
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Material - Mounting Hardware Screw Hook or Beam Clamp
- Style Closed Mesh, Single Weave
- Application Single Eye
- Approx Breaking Strength 300 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 022291000
- Zoro # G500701930
- UPC # 783585332512
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | .18"-.25" (.46-.63) |
Cable Diameter Range | 0.18 in-0.25 in |
Details
Material | Bronze, Tin Coated |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Style | Closed Mesh, Single Weave |
Application | Single Eye |
Approx Breaking Strength | 300 lbs |
Construction | Woven |
Industry Standard(s) | CSA Certified |
Series | Fiber Optic |
Type | Single Eye |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Fiber OpticGrips, Single Eye Support Grip,.18"-.25", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW63)
- JONARD TOOLS OTDR (OTDR-1000)
- SQUARE D General Purpose Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 600V AC (1S51F)
- SCHUMACHER ELECTRIC Solar Battery Charger, 2.4 W (SP-200)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- Hubbell Wiring Device-Kellems Cable Support Grips