Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02217015
Mfr # 02217015
Zoro # G000490280
Free Shipping & Returns
$82.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.06 in-1.25 in
- Breaking Strength 1,790 lbs
- Brand Hubbell Wiring Device-Kellems
- Cable Size 1.06-1.25 (2.69-3.17)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217015
- Zoro # G000490280
- UPC # 783585307725
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.06 in-1.25 in |
Cable Size | 1.06-1.25 (2.69-3.17) |
Cable Diameter Range | 1.06 in-1.25 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,790 lbs |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Carton Quantity | 10 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Type | Single Eye |
Standard | CSA Certified |
Style | Closed Mesh, Multi-Weave |
Application | Single Eye |
Series | Service Drop - Heavy Duty |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,790 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty, Universal Eye Service Drop, 1.1-1.2", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 5/32 In, Blk, PK25 (22CC16A0156B)
- NVENT HOFFMAN Fan Cords (ACORD2)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Vinyl, PK50 (COV1113Z1)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 125A, 600V AC (A4J125)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- Hubbell Wiring Device-Kellems Cable Support Grips