Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02217013
Mfr # 02217013
Zoro # G600490475
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.94 in-1.06 in
- Breaking Strength 1,790 lbs
- Series Service Drop - Heavy Duty
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217013
- Zoro # G600490475
- UPC # 783585307701
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.94 in-1.06 in |
Cable Size | .94-1.06 (2.39-2.69) |
Cable Diameter Range | 0.94 in-1.06 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,790 lbs |
Series | Service Drop - Heavy Duty |
Construction | Woven |
Carton Quantity | 20 |
Standard | CSA Certified |
Application | Single Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Style | Closed Mesh, Multi-Weave |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Type | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,790 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Support Grips, Heavy Duty, Single EyeService Drop, .94-1.0", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK25 (RV10-38Q)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2459SW0003)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 12/3 (OC25123LT)
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC (6YH99)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- Hubbell Wiring Device-Kellems Cord Grips