Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02217012
Mfr # 02217012
Zoro # G300490393
product price: $62.08
/ea
$62.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.87 in-1 in
- Breaking Strength 1,790 lbs
- Carton Quantity 10
- Type Single Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217012
- Zoro # G300490393
- UPC # 783585307695
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.87 in-1 in |
Cable Size | .87-1.00 (2.21-2.54) |
Cable Diameter Range | 0.87 in-1 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,790 lbs |
Carton Quantity | 10 |
Type | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Style | Closed Mesh, Multi-Weave |
UPC | 783585000000 |
Application | Single Eye |
Series | Service Drop - Heavy Duty |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,790 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty, Universal Eye Service Drop, .87-1.0", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- GENERAC Air Filter (0D9723S)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VAC, 10A (3RH21221AB00)
- RACO Compression Connector, 1/2" Conduit Size (2802)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- Hubbell Wiring Device-Kellems Cord Grips