Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02217011
Mfr # 02217011
Zoro # G800490398
$58.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.81 in-0.94 in
- Breaking Strength 1,390 lbs
- Type Single Eye
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217011
- Zoro # G800490398
- UPC # 783585307688
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.81 in-0.94 in |
Cable Size | .81-.94 (2.06-2.39) |
Cable Diameter Range | 0.81 in-0.94 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,390 lbs |
Type | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Construction | Woven |
Style | Closed Mesh, Multi-Weave |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Carton Quantity | 10 |
Series | Service Drop - Heavy Duty |
Application | Single Eye |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 1,390 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty, Universal Eye Service Drop, .81-.94", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D099B7)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- INTERMATIC Door Assembly with Electronics, ET90000 (ET9100)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- Hubbell Wiring Device-Kellems Cord Grips