Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02217007
Mfr # 02217007
Zoro # G000490334
$48.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.58 in-0.68 in
- Breaking Strength 1,050 lbs
- Construction Woven
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217007
- Zoro # G000490334
- UPC # 783585307640
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.58 in-0.68 in |
Cable Size | .58-.68 (1.47-1.73) |
Cable Diameter Range | 0.58 in-0.68 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,050 lbs |
Construction | Woven |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Single Eye |
Series | Service Drop - Heavy Duty |
Type | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 20 |
Standard | CSA Certified |
Style | Closed Mesh, Multi-Weave |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,050 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty, Universal Eye Service Drop, .58-.68", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Blue (AT1510EV-BU)
- HUBBELL Watertight Locking Plug, NEMA L16-30P, 30 A, 480V AC, 3 Poles, 4 Blades, Yellow (HBL28W76)
- NOARK Overload 24.5-30A 3 Pole (RHU-10/1-30)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-60CF)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- Hubbell Wiring Device-Kellems Cable Support Grips