Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02217006
Mfr # 02217006
Zoro # G400490392
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand Hubbell Wiring Device-Kellems
- UPC 783585000000
- Application Single Eye
- Cable Size .52-.62 (1.32-1.57)
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217006
- Zoro # G400490392
- UPC # 783585307633
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Size | .52-.62 (1.32-1.57) |
Cable Diameter Range | 0.52 in-0.62 in |
Details
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Application | Single Eye |
Construction | Woven |
Carton Quantity | 20 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Service Drop - Heavy Duty |
Style | Closed Mesh, Multi-Weave |
Type | Single Eye |
Standard | CSA Certified |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,050 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty, Universal Eye Service Drop, .52-.62", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 2P 3W 480VAC L8-30R BK/WT (HBL2643)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, H Frame (NF250SFBH)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (O/B+Jug)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- Hubbell Wiring Device-Kellems Cord Grips