Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02217004
Mfr # 02217004
Zoro # G100490388
$43.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.41 in-0.5 in
- Breaking Strength 870 lbs
- Carton Quantity 20
- Series Service Drop - Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217004
- Zoro # G100490388
- UPC # 783585307619
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.41 in-0.5 in |
Cable Size | .41-.50 (1.04-1.27) |
Cable Diameter Range | 0.41 in-0.5 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 870 lbs |
Carton Quantity | 20 |
Series | Service Drop - Heavy Duty |
Type | Single Eye |
Application | Single Eye |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
UPC | 783585000000 |
Style | Closed Mesh, Multi-Weave |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 870 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty, Universal Eye Service Drop, .41-.50", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 5A, 125V AC, 5 PK (67195)
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 20A, 250V AC, 10kA (TRM20)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- Hubbell Wiring Device-Kellems Cord Grips