Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02217002
Mfr # 02217002
Zoro # G500490377
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.29 in-0.37 in
- Breaking Strength 500 lbs
- Carton Quantity 10
- Type Single Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217002
- Zoro # G500490377
- UPC # 783585307596
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.29 in-0.37 in |
Cable Size | .29-.37 (.74-.94) |
Cable Diameter Range | 0.29 in-0.37 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 500 lbs |
Carton Quantity | 10 |
Type | Single Eye |
Series | Service Drop - Heavy Duty |
UPC | 783585000000 |
Application | Single Eye |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Style | Closed Mesh, Multi-Weave |
Brand | Hubbell Wiring Device-Kellems |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 500 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty, Universal Eye Service Drop, .29-.37", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- GAMPAK 90 DEGREE ELBOW 1-1/4"" (02-55544PE)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 90A, 600V AC, Non-Indicating (A6T90)
- LEVITON 15 amps Three Pole Toggle AC Quiet Switch Brown (01453-002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- Hubbell Wiring Device-Kellems Cord Grips