Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02217001
Mfr # 02217001
Zoro # G000490396
$39.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.23 in-0.31 in
- Breaking Strength 500 lbs
- Standard CSA Certified
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217001
- Zoro # G000490396
- UPC # 783585307589
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.23 in-0.31 in |
Cable Size | .23-.31 (.58-.79) |
Cable Diameter Range | 0.23 in-0.31 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 500 lbs |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 10 |
Type | Single Eye |
Application | Single Eye |
UPC | 783585000000 |
Series | Service Drop - Heavy Duty |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Style | Closed Mesh, Multi-Weave |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 500 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty, Universal Eye Service Drop, .23-.31", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QF Series 40A, 2 Pole, 120/240V AC (QF240A)
- TRIPP LITE Power Strip, 4-Outlet, 5-15P, 15ftcord (PS120406)
- GE Retainer, 225A, 1Wx1.5inL (THQLRK1)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- Hubbell Wiring Device-Kellems Cable Support Grips