Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02216014
Mfr # 02216014
Zoro # G100490357
$29.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1 in-1.18 in
- Breaking Strength 1,020 lbs
- Carton Quantity 10
- Application Single Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216014
- Zoro # G100490357
- UPC # 783585307312
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in-1.18 in |
Cable Size | 1.00-1.18 (2.54-3.00) |
Cable Diameter Range | 1 in-1.18 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,020 lbs |
Carton Quantity | 10 |
Application | Single Eye |
Standard | CSA Certified |
Construction | Woven |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Type | Single Eye |
Series | Service Drop - Light Duty |
Style | Closed Mesh, Single Weave |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,020 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Light Duty, Single Eye Service Drop, 1.0-.1.2", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM020)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 1 Pole, 120/240V AC (QOB135)
- SEL -710 MOTOR 110-240V-AC PROTECTION RELAY (071050E1ABA0X0X850281)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB4BJ4)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- Hubbell Wiring Device-Kellems Cord Grips