Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02216011
Mfr # 02216011
Zoro # G000490341
$28.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.81 in-0.94 in
- Breaking Strength 1,020 lbs
- Application Single Eye
- Series Service Drop - Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216011
- Zoro # G000490341
- UPC # 783585307282
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.81 in-0.94 in |
Cable Size | .81-.94 (2.06-2.39) |
Cable Diameter Range | 0.81 in-0.94 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,020 lbs |
Application | Single Eye |
Series | Service Drop - Light Duty |
Style | Closed Mesh, Single Weave |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Carton Quantity | 10 |
Construction | Woven |
Standard | CSA Certified |
Type | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,020 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Light Duty, Single Eye Service Drop, .81-.94", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- SQUARE D Thermal Unit, 8.16 to 8.98A (A11.9)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- Hubbell Wiring Device-Kellems Cable Support Grips