Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02216007
Mfr # 02216007
Zoro # G300490287
$25.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.58 in-0.68 in
- Breaking Strength 790 lbs
- Style Closed Mesh, Single Weave
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216007
- Zoro # G300490287
- UPC # 783585307237
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.58 in-0.68 in |
Cable Size | .58-.68 (1.47-1.73) |
Cable Diameter Range | 0.58 in-0.68 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 790 lbs |
Style | Closed Mesh, Single Weave |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Carton Quantity | 20 |
Type | Single Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
Application | Single Eye |
Series | Service Drop - Light Duty |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 790 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Light Duty, Single Eye Service Drop, .58-.68", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-A)
- EATON B-LINE Metal Stud Grommet, Universal, Plastic (BM2)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 2.5-4A, 1P (GV2ME08)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- Hubbell Wiring Device-Kellems Cable Support Grips