Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02216001
Mfr # 02216001
Zoro # G800490336
$15.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.23 in-0.31 in
- Breaking Strength 290 lbs
- Application Single Eye
- Series Service Drop - Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216001
- Zoro # G800490336
- UPC # 783585307176
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.23 in-0.31 in |
Cable Size | .23-.31 (.58-.79) |
Cable Diameter Range | 0.23 in-0.31 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 290 lbs |
Application | Single Eye |
Series | Service Drop - Light Duty |
UPC | 783585000000 |
Construction | Woven |
Style | Closed Mesh, Single Weave |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Type | Single Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Carton Quantity | 25 |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 290 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Light Duty, Single Eye Service Drop, .23-.31", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 1port, 1gang (HISF11)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Yellow (HS397-S25-YELLOW)
- RITTAL Enclosure Coupling, Coupling Accessory, Zinc (6206300)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- Hubbell Wiring Device-Kellems Cable Support Grips