Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02213042
Mfr # 02213042
Zoro # G900490434
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2.5 in-2.99 in
- Breaking Strength 2,890 lbs
- Conduit Trade Size 4 in
- Application Cable Support in Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02213042
- Zoro # G900490434
- UPC # 783585307077
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2.5 in-2.99 in |
Conduit Trade Size | 4 in |
Cable Size | 2.50-2.99 (6.35-7.59) |
Cable Diameter Range | 2.5 in-2.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 2,890 lbs |
Application | Cable Support in Conduit |
Type | Ring Type |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Style | Split Mesh, Rod Closing, Single Weave |
Mounting Hardware Material | Mounts Inside Conduit |
Standard | CSA Certified |
Series | Conduit Riser |
Performance | Mechanical - Approximate Breaking Strength - 2,890 (12,855) |
UPC | 783585000000 |
Approx Breaking Strength | 2,890 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 2.5-3.0", 4"Conduit, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- SQUARE D Ovrload Relay, 30 to 90A, 3P, 600VAC, NEMA 3 (9065SF320)
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- L.H. DOTTIE L.H. Dottie Universal Snap-In Stud Bushing, 25PK (USB)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- Hubbell Wiring Device-Kellems Cord Grips