Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02213033
Mfr # 02213033
Zoro # G700490375
product price: $175.50
/ea
Free Shipping & Returns
$175.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2 in- 2.49 in
- Breaking Strength 2,970 lbs
- Conduit Trade Size 3 1/2 in
- Performance Mechanical - Approximate Breaking Strength - 2,970 (13,211)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02213033
- Zoro # G700490375
- UPC # 783585306995
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2 in- 2.49 in |
Conduit Trade Size | 3 1/2 in |
Cable Size | 2.00-2.49 (5.08-6.32) |
Cable Diameter Range | 2 in- 2.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 2,970 lbs |
Performance | Mechanical - Approximate Breaking Strength - 2,970 (13,211) |
Style | Split Mesh, Rod Closing, Single Weave |
Application | Cable Support in Conduit |
UPC | 783585000000 |
Construction | Woven |
Series | Conduit Riser |
Standard | CSA Certified |
Type | Ring Type |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Mounts Inside Conduit |
Material - Mounting Hardware | Mounts Inside Conduit |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 2,970 lbs |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 2.0-2.5", 3.5"Conduit, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- EATON IEC Magnetic Contactor, 4 Poles, 208 V AC, 12 A, Reversing: No (XTCF020B00E)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- GENERAC Maintenance Kit for Diesel Generator (6570)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- Hubbell Wiring Device-Kellems Cable Support Grips