Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02213025
Mfr # 02213025
Zoro # G700490290
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.75 in-1.99 in
- Breaking Strength 1,990 lbs
- Conduit Trade Size 3 in
- Type Ring Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02213025
- Zoro # G700490290
- UPC # 783585306964
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.75 in-1.99 in |
Conduit Trade Size | 3 in |
Cable Size | 1.75-1.99 (4.44-5.05) |
Cable Diameter Range | 1.75 in-1.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,990 lbs |
Type | Ring Type |
Mounting Hardware Material | Mounts Inside Conduit |
Application | Cable Support in Conduit |
Standard | CSA Certified |
Performance | Mechanical - Approximate Breaking Strength - 1,990 (8,851) |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Series | Conduit Riser |
Style | Split Mesh, Rod Closing, Single Weave |
UPC | 783585000000 |
Approx Breaking Strength | 1,990 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.7-2.0", 3"Conduit, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5965Y)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C708)
- ZORO SELECT Thread Rod Coupling, 3/8 In, Silver, PK25 (V520 3/8EG)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- Hubbell Wiring Device-Kellems Cord Grips