Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02213024
Mfr # 02213024
Zoro # G300490331
product price: $139.10
/ea
Free Shipping & Returns
$139.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standard CSA Certified
- UPC 783585000000
- Application Cable Support in Conduit
- Performance Mechanical - Approximate Breaking Strength - 1,490 (6,627)
- Series Conduit Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02213024
- Zoro # G300490331
- UPC # 783585306957
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 1.50-1.74 (3.81-4.42) |
Cable Diameter Range | 1.5 in-1.74 in |
Details
Standard | CSA Certified |
UPC | 783585000000 |
Application | Cable Support in Conduit |
Performance | Mechanical - Approximate Breaking Strength - 1,490 (6,627) |
Series | Conduit Riser |
Construction | Woven |
Mounting Hardware Material | Mounts Inside Conduit |
Brand | Hubbell Wiring Device-Kellems |
Type | Ring Type |
Style | Split Mesh, Rod Closing, Single Weave |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Mounts Inside Conduit |
Approx Breaking Strength | 1,490 lbs |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.5-1.7", 3"Conduit, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- TAYLOR Taylor Classic Series 60 Minute Timer (5831N)
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- SIEMENS Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (MT0200A)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- Hubbell Wiring Device-Kellems Cable Support Grips