Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02213018
Mfr # 02213018
Zoro # G100490425
product price: $127.01
/ea
Free Shipping & Returns
$127.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.5 in-1.74 in
- Breaking Strength 1,610 lbs
- Conduit Trade Size 2 1/2 in
- Application Cable Support in Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02213018
- Zoro # G100490425
- UPC # 783585306902
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.5 in-1.74 in |
Conduit Trade Size | 2 1/2 in |
Cable Size | 1.50-1.74 (3.81-4.42) |
Cable Diameter Range | 1.5 in-1.74 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,610 lbs |
Application | Cable Support in Conduit |
Type | Ring Type |
Mounting Hardware Material | Mounts Inside Conduit |
Performance | Mechanical - Approximate Breaking Strength - 1,610 (7,161) |
Series | Conduit Riser |
Style | Split Mesh, Rod Closing, Single Weave |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Construction | Woven |
Material - Mounting Hardware | Mounts Inside Conduit |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 1,610 lbs |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.5-1.7", 2.50"Conduit, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Squeeze Connector 1/2-in D Zinc For AC, FC and FMC (20421)
- WIREMOLD Electrical Box, 115 cu in, Floor Box, 8 Gang (AC10105-2)
- BUYERS PRODUCTS Standard Valve - Single Lever Air Control Valve PTO/Pump (K90)
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 (PLT1.5S-M)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- Hubbell Wiring Device-Kellems Cable Support Grips