Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02213017
Mfr # 02213017
Zoro # G700490474
product price: $122.20
/ea
Free Shipping & Returns
$122.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.25 in- 1.49 in
- Breaking Strength 1,510 lbs
- Conduit Trade Size 2 1/2 in
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02213017
- Zoro # G700490474
- UPC # 783585306896
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in- 1.49 in |
Conduit Trade Size | 2 1/2 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in- 1.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,510 lbs |
UPC | 783585000000 |
Standard | CSA Certified |
Performance | Mechanical - Approximate Breaking Strength - 1,510 (6,716) |
Mounting Hardware Material | Mounts Inside Conduit |
Application | Cable Support in Conduit |
Construction | Woven |
Type | Ring Type |
Brand | Hubbell Wiring Device-Kellems |
Style | Split Mesh, Rod Closing, Single Weave |
Series | Conduit Riser |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 1,510 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.2-1.5", 2.50"Conduit, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- HUBBELL 15A Midget Locking Connector 2P 2W 120VAC ML-1R BK (HBL7464V)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (LC1D80G7)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- Hubbell Wiring Device-Kellems Cable Support Grips