Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02213012
Mfr # 02213012
Zoro # G800490466
product price: $112.58
/ea
Free Shipping & Returns
$112.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1 in- 1.24 in
- Breaking Strength 1,520 lbs
- Conduit Trade Size 2 in
- Series Conduit Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02213012
- Zoro # G800490466
- UPC # 783585306858
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in- 1.24 in |
Conduit Trade Size | 2 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in- 1.24 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,520 lbs |
Series | Conduit Riser |
Brand | Hubbell Wiring Device-Kellems |
Performance | Mechanical - Approximate Breaking Strength - 1,520 (6,761) |
Construction | Woven |
UPC | 783585000000 |
Type | Ring Type |
Standard | CSA Certified |
Style | Split Mesh, Rod Closing, Single Weave |
Application | Cable Support in Conduit |
Mounting Hardware Material | Mounts Inside Conduit |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 1,520 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.0-1.2", 2"Conduit, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Counter, Totalizer (H7EC-N)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA121206GSC)
- CALBRITE Rod Coupling, Thrd, 3/8in, 1-1/8inL, 316 SS (S60300RC00)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- Hubbell Wiring Device-Kellems Cable Support Grips