Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02213009
Mfr # 02213009
Zoro # G500490407
product price: $109.72
/ea
Free Shipping & Returns
$109.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1 in- 1.24 in
- Breaking Strength 1,610 lbs
- Conduit Trade Size 1 1/2 in
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02213009
- Zoro # G500490407
- UPC # 783585306834
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in- 1.24 in |
Conduit Trade Size | 1 1/2 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in- 1.24 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,610 lbs |
Construction | Woven |
Performance | Mechanical - Approximate Breaking Strength - 1,610 (7,161) |
Style | Split Mesh, Rod Closing, Single Weave |
Type | Ring Type |
Series | Conduit Riser |
Application | Cable Support in Conduit |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Mounts Inside Conduit |
UPC | 783585000000 |
Standard | CSA Certified |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Mounts Inside Conduit |
Approx Breaking Strength | 1,610 lbs |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.0-1.2", 1.50"Conduit, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN80)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 90A, 600V AC, Non-Indicating (DFJ-90)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- Hubbell Wiring Device-Kellems Cable Support Grips