Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02212043
Mfr # 02212043
Zoro # G700490511
product price: $339.30
/ea
Free Shipping & Returns
$339.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 3 in-3.49 in
- Breaking Strength 5,380 lbs
- Conduit Trade Size 4 in
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02212043
- Zoro # G700490511
- UPC # 783585306568
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 3 in-3.49 in |
Conduit Trade Size | 4 in |
Cable Size | 3.00-3.49 (7.62-8.86) |
Cable Diameter Range | 3 in-3.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 5,380 lbs |
Standard | CSA Certified |
Mounting Hardware Material | Mounts Inside Conduit |
Brand | Hubbell Wiring Device-Kellems |
Application | Cable Support in Conduit |
Style | Split Mesh, Lace Closing, Double Weave |
Construction | Woven |
UPC | 783585000000 |
Type | Ring Type |
Series | Conduit Riser |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 5,380 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 3.0-3.5", 4"Conduit, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 35A, 600V AC, Non-Indicating (FLSR035)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ38)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57SAL30A4)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 1000 ft) (14TCW1000)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- Hubbell Wiring Device-Kellems Cord Grips