Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02212033
Mfr # 02212033
Zoro # G300490362
product price: $217.10
/ea
Free Shipping & Returns
$217.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring Type
- Style Split Mesh, Lace Closing, Double Weave
- Application Cable Support in Conduit
- UPC 783585000000
- Series Conduit Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02212033
- Zoro # G300490362
- UPC # 783585306476
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 2.00-2.49 (5.08-6.32) |
Cable Diameter Range | 2 in- 2.49 in |
Details
Type | Ring Type |
Style | Split Mesh, Lace Closing, Double Weave |
Application | Cable Support in Conduit |
UPC | 783585000000 |
Series | Conduit Riser |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Mounts Inside Conduit |
Standard | CSA Certified |
Construction | Woven |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Mounts Inside Conduit |
Approx Breaking Strength | 3,910 lbs |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 2.0"-2.5", 3.5"Conduit, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB124)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K97)
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- Hubbell Wiring Device-Kellems Cable Support Grips