Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02212026
Mfr # 02212026
Zoro # G900490298
product price: $213.20
/ea
Free Shipping & Returns
$213.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2 in- 2.49 in
- Breaking Strength 4,300 lbs
- Conduit Trade Size 3 in
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02212026
- Zoro # G900490298
- UPC # 783585497174
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2 in- 2.49 in |
Conduit Trade Size | 3 in |
Cable Size | 2.00-2.49 (5.08-6.32) |
Cable Diameter Range | 2 in- 2.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 4,300 lbs |
Standard | CSA Certified |
Style | Split Mesh, Lace Closing, Double Weave |
Mounting Hardware Material | Mounts Inside Conduit |
Series | Conduit Riser |
Application | Cable Support in Conduit |
UPC | 783585000000 |
Type | Ring Type |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 4,300 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 2.0-2.5", 3"Conduit, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- POWER GEAR Cordinate 6 Ft Floor Cord Cover, Black, 43003 (43003)
- EATON Rotary Handle Mechanism, IP65 Black (XTPAXRHMB)
- ZORO SELECT 16 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300159)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- Hubbell Wiring Device-Kellems Cord Grips