Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02212025
Mfr # 02212025
Zoro # G100490333
product price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.75 in-1.99 in
- Breaking Strength 2,520 lbs
- Conduit Trade Size 3 in
- Type Ring Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02212025
- Zoro # G100490333
- UPC # 783585306407
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.75 in-1.99 in |
Conduit Trade Size | 3 in |
Cable Size | 1.75-1.99 (4.44-5.05) |
Cable Diameter Range | 1.75 in-1.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 2,520 lbs |
Type | Ring Type |
Construction | Woven |
Style | Split Mesh, Lace Closing, Double Weave |
Series | Conduit Riser |
Brand | Hubbell Wiring Device-Kellems |
Application | Cable Support in Conduit |
Standard | CSA Certified |
UPC | 783585000000 |
Mounting Hardware Material | Mounts Inside Conduit |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 2,520 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.7-2.0", 3"Conduit, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray (6202-24-00)
- UNIRISE USA 5Ft Red C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-RED)
- L.H. DOTTIE L.H. Dottie 1'' X 1'' UV Black Cable Tie Mounting Base, 100PK (DT100SB)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- Hubbell Wiring Device-Kellems Cord Grips