Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02212024
Mfr # 02212024
Zoro # G800490299
product price: $162.50
/ea
Free Shipping & Returns
$162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.5 in-1.74 in
- Breaking Strength 1,890 lbs
- Conduit Trade Size 3 in
- Type Ring Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02212024
- Zoro # G800490299
- UPC # 783585306391
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.5 in-1.74 in |
Conduit Trade Size | 3 in |
Cable Size | 1.50-1.74 (3.81-4.42) |
Cable Diameter Range | 1.5 in-1.74 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,890 lbs |
Type | Ring Type |
UPC | 783585000000 |
Construction | Woven |
Mounting Hardware Material | Mounts Inside Conduit |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Application | Cable Support in Conduit |
Series | Conduit Riser |
Style | Split Mesh, Lace Closing, Double Weave |
Material - Mounting Hardware | Mounts Inside Conduit |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 1,890 lbs |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.5-1.7", 3"Conduit, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL2743SW)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- ZORO SELECT Channel Universal Pipe Strap, 2 In, PK10 (V111 2EG)
- OMRON Input/Output Module, 12-24VDC, 4 inputs (ZEN-8E1DR)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- Hubbell Wiring Device-Kellems Cord Grips