Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02212023
Mfr # 02212023
Zoro # G700490306
product price: $154.70
/ea
Free Shipping & Returns
$154.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.25 in- 1.49 in
- Breaking Strength 1,780 lbs
- Conduit Trade Size 3 in
- Series Conduit Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02212023
- Zoro # G700490306
- UPC # 783585306384
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in- 1.49 in |
Conduit Trade Size | 3 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in- 1.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,780 lbs |
Series | Conduit Riser |
UPC | 783585000000 |
Style | Split Mesh, Lace Closing, Double Weave |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Mounting Hardware Material | Mounts Inside Conduit |
Application | Cable Support in Conduit |
Type | Ring Type |
Material - Mounting Hardware | Mounts Inside Conduit |
Approx Breaking Strength | 1,780 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.2-1.5", 3"Conduit, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 3 foot (FWT11X1-02103)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 40A, 600V AC, Indicating (LPS-RK-40SPI)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 9.81 in D, NEAM 4X; 12, Hinged (HW-J121010XDWW)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN01)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- Hubbell Wiring Device-Kellems Cable Support Grips