Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02212017
Mfr # 02212017
Zoro # G500490438
product price: $152.10
/ea
Free Shipping & Returns
$152.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.25 in- 1.49 in
- Breaking Strength 1,910 lbs
- Conduit Trade Size 2 1/2 in
- Style Split Mesh, Lace Closing, Double Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02212017
- Zoro # G500490438
- UPC # 783585306339
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in- 1.49 in |
Conduit Trade Size | 2 1/2 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in- 1.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,910 lbs |
Style | Split Mesh, Lace Closing, Double Weave |
Application | Cable Support in Conduit |
Mounting Hardware Material | Mounts Inside Conduit |
Brand | Hubbell Wiring Device-Kellems |
Series | Conduit Riser |
Standard | CSA Certified |
Type | Ring Type |
UPC | 783585000000 |
Construction | Woven |
Approx Breaking Strength | 1,910 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.2-1.5", 2.50"Conduit, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 3500A, 600V AC, Non-Indicating (KLLU3500X)
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- WIEGMANN Fiberglass Enclosure, 5 in H, 2 in D, NEAM 4X, Screw On (HW-N4X532)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Copper, Blue, 100 PK (BV2-100)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- Hubbell Wiring Device-Kellems Cord Grips