Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02212013
Mfr # 02212013
Zoro # G700490399
product price: $150.80
/ea
Free Shipping & Returns
$150.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.25 in- 1.49 in
- Breaking Strength 2,040 lbs
- Conduit Trade Size 2 in
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02212013
- Zoro # G700490399
- UPC # 783585306308
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in- 1.49 in |
Conduit Trade Size | 2 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in- 1.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 2,040 lbs |
UPC | 783585000000 |
Type | Ring Type |
Mounting Hardware Material | Mounts Inside Conduit |
Application | Cable Support in Conduit |
Series | Conduit Riser |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Style | Split Mesh, Lace Closing, Double Weave |
Standard | CSA Certified |
Material - Mounting Hardware | Mounts Inside Conduit |
Approx Breaking Strength | 2,040 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.2-1.5", 2"Conduit, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P14W)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- Hubbell Wiring Device-Kellems Cord Grips