Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02212012
Mfr # 02212012
Zoro # G200490288
product price: $148.20
/ea
Free Shipping & Returns
$148.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1 in- 1.24 in
- Breaking Strength 1,930 lbs
- Conduit Trade Size 2 in
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02212012
- Zoro # G200490288
- UPC # 783585306292
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in- 1.24 in |
Conduit Trade Size | 2 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in- 1.24 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,930 lbs |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Application | Cable Support in Conduit |
Standard | CSA Certified |
Construction | Woven |
Style | Split Mesh, Lace Closing, Double Weave |
Mounting Hardware Material | Mounts Inside Conduit |
Series | Conduit Riser |
Type | Ring Type |
Approx Breaking Strength | 1,930 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.0-1.2", 2"Conduit, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FNM-3-2/10)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, Toggle Switch (41020)
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- LUMAPRO Extension Cord Reel, 12 AWG, 40 ft, SJTOW, 125V AC, NEMA 5-15, Triple Tap Connector, Grounding Plug (443P47)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- Hubbell Wiring Device-Kellems Cord Grips