Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02212007
Mfr # 02212007
Zoro # G900490335
product price: $121.81
/ea
Free Shipping & Returns
$121.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.75 in- 0.99 in
- Breaking Strength 1,500 lbs
- Conduit Trade Size 1 1/2 in
- Mounting Hardware Material Mounts Inside Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02212007
- Zoro # G900490335
- UPC # 783585306254
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in- 0.99 in |
Conduit Trade Size | 1 1/2 in |
Cable Size | .75-.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in- 0.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,500 lbs |
Mounting Hardware Material | Mounts Inside Conduit |
Standard | CSA Certified |
Application | Cable Support in Conduit |
Brand | Hubbell Wiring Device-Kellems |
Series | Conduit Riser |
Construction | Woven |
Type | Ring Type |
UPC | 783585000000 |
Style | Split Mesh, Lace Closing, Double Weave |
Material - Mounting Hardware | Mounts Inside Conduit |
Approx Breaking Strength | 1,500 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, .75-.99", 1.50"Conduit, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR550U)
- MERSEN CC Class, ATMR Series, Fast-Acting, 12A, 600V AC, Non-Indicating (ATMR12)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3628)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.2A, 600V AC, Non-Indicating (KTK-R-2/10)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- Hubbell Wiring Device-Kellems Cable Support Grips