Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02212003
Mfr # 02212003
Zoro # G700490405
product price: $125.26
/ea
Free Shipping & Returns
$125.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.75 in- 0.99 in
- Breaking Strength 1,580 lbs
- Conduit Trade Size 1 1/4 in
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02212003
- Zoro # G700490405
- UPC # 783585306247
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in- 0.99 in |
Conduit Trade Size | 1 1/4 in |
Cable Size | .75-.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in- 0.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,580 lbs |
UPC | 783585000000 |
Type | Ring Type |
Standard | CSA Certified |
Construction | Woven |
Series | Conduit Riser |
Style | Split Mesh, Lace Closing, Double Weave |
Brand | Hubbell Wiring Device-Kellems |
Application | Cable Support in Conduit |
Mounting Hardware Material | Mounts Inside Conduit |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 1,580 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, .75-.99", 1.25"Conduit, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Pushbuttons (413MNU)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFIC)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- Hubbell Wiring Device-Kellems Cord Grips