Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211107
Mfr # 02211107
Zoro # G900490465
Free Shipping & Returns
$81.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 640 lbs
- Conduit Trade Size 2 in
- Type Ring Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211107
- Zoro # G900490465
- UPC # 783585306124
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Conduit Trade Size | 2 in |
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 640 lbs |
Type | Ring Type |
Application | Cable Support in Conduit |
Series | Conduit Riser |
Construction | Woven |
UPC | 783585000000 |
Standard | CSA Certified |
Style | Closed Mesh, Single Weave |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Mounts Inside Conduit |
Performance | Mechanical - Approximate Breaking Strength - 640 (2,847) |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Mounts Inside Conduit |
Approx Breaking Strength | 640 lbs |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, .63-.74", 2"Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Divided Entrance End, White (40N2F21WH)
- DISCO ATM Blade Type Fuse Assortment, 60 PCS (8191)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Close/Stop (9001KYK33)
- GAMPAK CLAMP GROUNDING ROD 5/8"" (49163)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- Hubbell Wiring Device-Kellems Cord Grips