Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211106
Mfr # 02211106
Zoro # G600490468
$53.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.5 in- 0.62 in
- Breaking Strength 530 lbs
- Conduit Trade Size 3/4 in
- Style Closed Mesh, Single Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211106
- Zoro # G600490468
- UPC # 783585497136
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.5 in- 0.62 in |
Conduit Trade Size | 3/4 in |
Cable Size | .50-.62 (1.27-1.57) |
Cable Diameter Range | 0.5 in- 0.62 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 530 lbs |
Style | Closed Mesh, Single Weave |
Application | Cable Support in Conduit |
Construction | Woven |
Mounting Hardware Material | Mounts Inside Conduit |
Series | Conduit Riser |
Brand | Hubbell Wiring Device-Kellems |
Performance | Mechanical - Approximate Breaking Strength - 530 (2,357) |
UPC | 783585000000 |
Standard | CSA Certified |
Type | Ring Type |
Material - Mounting Hardware | Mounts Inside Conduit |
Approx Breaking Strength | 530 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Conduit RiserGrips, .50-.62", .75" Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- LEVITON Receptacle (M8300-HI)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI)
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins (MA-T51MN-WH)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- Hubbell Wiring Device-Kellems Cord Grips