Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211100
Mfr # 02211100
Zoro # G000490457
product price: $54.54
/ea
$54.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.5 in- 0.62 in
- Breaking Strength 490 lbs
- Conduit Trade Size 1 in
- Type Ring Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211100
- Zoro # G000490457
- UPC # 783585306049
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.5 in- 0.62 in |
Conduit Trade Size | 1 in |
Cable Size | .50-.62 (1.27-1.57) |
Cable Diameter Range | 0.5 in- 0.62 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 490 lbs |
Type | Ring Type |
Application | Cable Support in Conduit |
UPC | 783585000000 |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Performance | Mechanical - Approximate Breaking Strength - 490 (2,179) |
Style | Closed Mesh, Single Weave |
Mounting Hardware Material | Mounts Inside Conduit |
Series | Conduit Riser |
Material - Mounting Hardware | Mounts Inside Conduit |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 490 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Conduit RiserGrips, .50-.62", 1" Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 791, Floor Box (791)
- WIEGMANN Grounding Kit, Chrome Plated, For N412C (WGNDKT)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 6A, 600V AC, Non-Indicating (SLC006)
- LEVITON Watertight Locking Plug (28W76)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- Hubbell Wiring Device-Kellems Cord Grips